DIAMABRUSH L-800T Lug Nut System 2 Inch | AH4YCD 35PT63

DIAMABRUSH L-800T Lug Nut System 2 Inch

Item: AH4YCD Model: L-800TCross Ref: 35PT63
In Stock

Get it by Tuesday, Jun 17

€8.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug Nut System
ColorSilver
Dia.2"
FeaturesNot Applicable
IncludesNot Applicable
MaterialSteel
Overall Length1"
Overall Width1"
Size2"
Compatible With Manufacturer Model Number120B, 18C, I24BT
Diameter2"
Display Qty1
For Use With12" 19" Auto Scrubbers And Buffers
Product TypeLug Nut System
Series5280, 5300T, T2-17, T3-17, T3-20

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSizePkg. Qty.Price
DIAMABRUSH L-801P Lug Nut System 2 Inch PK3 | AH4YBU 35PT54 L-801P2"1€14.83
DIAMABRUSH L-800 Lug Nut System 2 Inch PK3 | AH4YCB 35PT61 L-8002"3€8.42
DIAMABRUSH Z29-L05 Lug Nut System 2 Inch | AH4YCJ 35PT68 Z29-L052"1€37.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIAMABRUSH L-800T Lug Nut System 2 Inch
€8.42 /unit