DIAMABRUSH 931201212 Abrasive Disc Tan 3 Inch Diameter 12 Inch Width | AH4XTL 35PP61

DIAMABRUSH 931201212 Abrasive Disc Tan 3 Inch Diameter 12 Inch Width

Item: AH4XTL Model: 931201212Cross Ref: 35PP61
In Stock

Get it by Tuesday, Jun 10

€315.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Disc
Block Size12"
ColorTan
Diameter3"
Grit50
Length12"
Width12"
Blade Length12"
Disc Diameter12"
Product TypeAbrasive Disc

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)8.89
Ship length (cm)30.48
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelBlock SizeGritColorDiameterPrice
DIAMABRUSH 931301212 Abrasive Disc Tan 3 Inch Diameter 13 Inch Width | AH4XTM 35PP62 93130121213"50Tan3"€324.94
DIAMABRUSH 931491212 Abrasive Disc Tan 3 Inch Diameter 14 Inch Width | AH4XTN 35PP63 93149121214"50Tan3"€467.35
DIAMABRUSH 931501212 Abrasive Disc Tan 3 Inch Diameter 15 Inch Width | AH4XTP 35PP64 93150121215"50Tan3"€339.74
DIAMABRUSH 931601212 Abrasive Disc Tan 3 Inch Diameter 16 Inch Width | AH4XTQ 35PP65 93160121216"50Tan3"€345.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIAMABRUSH 931201212 Abrasive Disc Tan 3 Inch Diameter 12 Inch Width
€315.05 /unit