DIAMABRUSH 921501202 Concrete Mastic Abrasive Pad 15 Inch Diameter | AH4XTV 35PP69

DIAMABRUSH 921501202 Concrete Mastic Abrasive Pad 15 Inch Diameter

Item: AH4XTV Model: 921501202Cross Ref: 35PP69
In Stock

Get it by Tuesday, Jun 10

€307.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcrete Mastic Abrasive Pad
ApplicationCoating Removal
Compatible Tool TypeRotary Automatic Scrubber, Single Disc Flooring Machine
Diameter15"
Disc Dia.2"
Grit25
Includes(6) Blades
Material ApplicationConcrete
Max. Speed600 RPM
Number Of Pieces1
RotationCCW
Blade Length1 1/2"
Disc Diameter15"
Estimated Blade Life10000 sq. ft.
Product TypeCoating Removal Pad
Rotation DirectionCCW
Wet Or Dry UseDry, Wet

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)8.89
Ship length (cm)38.1
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelRotationIncludesDiameterGritNumber Of PiecesMax. SpeedDisc Dia.ApplicationPrice
DIAMABRUSH 921201202 Concrete Mastic Abrasive Pad 12 Inch Diameter | AH4XTR 35PP66 921201202CCW(5) Blades12"251600 RPM2"Coating Removal€274.60
DIAMABRUSH 921301202 Concrete Mastic Abrasive Pad 13 Inch Diameter | AH4XTT 35PP67 921301202CCW(5) Blades13"251600 RPM2"Coating Removal€283.10
DIAMABRUSH 921401202 Concrete Mastic Abrasive Pad 14 Inch Diameter | AH4XTU 35PP68 921401202CCW(6) Blades14"251600 RPM2"Coating Removal€300.53
DIAMABRUSH 921601202 Concrete Mastic Abrasive Pad 16 Inch Diameter | AH4XTW 35PP70 921601202CCW(6) Blades16"251600 RPM-Coating Removal€310.00
DIAMABRUSH 921701202 Concrete Mastic Abrasive Pad 17 Inch Diameter | AH4XTX 35PP71 921701202CCW(8) Blades17"251600 RPM2"Coating Removal€389.27
DIAMABRUSH 921801202 Concrete Mastic Abrasive Pad 18 Inch Diameter | AH4XTY 35PP72 921801202CCW(8) Blades18"251600 RPM2"Coating Removal€395.03
DIAMABRUSH 921901202 Concrete Mastic Abrasive Pad 19 Inch Diameter | AH4XTZ 35PP73 921901202CCW(10) Blades19"251600 RPM2"Coating Removal€466.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIAMABRUSH 921501202 Concrete Mastic Abrasive Pad 15 Inch Diameter
€307.26 /unit