DIAMABRUSH 911401250 Polishing Abrasive Pad 14 Inch 1000 Grit | AH4XZH 35PR97

DIAMABRUSH 911401250 Polishing Abrasive Pad 14 Inch 1000 Grit

Item: AH4XZH Model: 911401250Cross Ref: 35PR97
In Stock

Get it by Wednesday, Jun 11

€673.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPolishing Abrasive Pad
ApplicationConcrete Polishing
Blade Length2"
Compatible Tool TypeRotary Automatic Scrubber, Single Disc Flooring Machine
Diameter14"
Disc Dia.2"
Grit1000
Material ApplicationConcrete
Max. Speed600 RPM
Number Of Pieces1
Disc Diameter14"
Estimated Blade Life150000 sq. ft.
Product TypeConcrete Polishing Pad
Wet Or Dry UseDry, Wet

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)3.81
Ship length (cm)35.56
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelGritDiameterDisc Dia.Number Of PiecesMax. SpeedApplicationMaterial ApplicationPrice
DIAMABRUSH 911201210 Polishing Abrasive Pad 12 Inch Diameter | AH4XXR 35PR59 9112012105012"2"1600 RPMConcrete PolishingConcrete€501.83
DIAMABRUSH 911301210 Polishing Abrasive Pad 13 Inch Diameter | AH4XXT 35PR60 9113012105013"2"1600 RPMConcrete PolishingConcrete€513.30
DIAMABRUSH 911401210 Polishing Abrasive Pad 14 Inch Diameter | AH4XXU 35PR61 9114012105014"2"1600 RPMConcrete PolishingConcrete€518.55
DIAMABRUSH 911501210 Polishing Abrasive Pad 15 Inch Diameter | AH4XXV 35PR62 9115012105015"2"1600 RPMConcrete PolishingConcrete€524.97
DIAMABRUSH 911601210 Polishing Abrasive Pad 16 Inch Diameter | AH4XXW 35PR63 9116012105016"2"1600 RPMConcrete PolishingConcrete€528.15
DIAMABRUSH 911701210 Polishing Abrasive Pad 17 Inch Diameter | AH4XXX 35PR64 9117012105017"2"1600 RPMConcrete PolishingConcrete€549.38
DIAMABRUSH 911801210 Polishing Abrasive Pad 18 Inch Diameter | AH4XXY 35PR65 9118012105018"2"1600 RPMConcrete PolishingConcrete€555.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIAMABRUSH 911401250 Polishing Abrasive Pad 14 Inch 1000 Grit
€673.21 /unit