DIAMABRUSH 901401202 Abrasive Pad 14 Inch Diameter | AH4XUQ 35PP88

DIAMABRUSH 901401202 Abrasive Pad 14 Inch Diameter

Item: AH4XUQ Model: 901401202Cross Ref: 35PP88
In Stock

Get it by Wednesday, Jun 11

€480.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Pad
ApplicationConcrete Prep
Compatible Tool TypeAutomatic Scrubber, Buffer
Diameter14"
Disc Dia.2"
Grit25
Material ApplicationConcrete
Max. Speed600 RPM
Number Of Pieces1
RotationCCW
Blade Length1 1/2"
Disc Diameter14"
Estimated Blade Life25000 sq. ft.
Product TypeStandard-Duty Concrete Prep Pad
Rotation DirectionCCW
Wet Or Dry UseDry, Wet

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)3.81
Ship length (cm)35.56
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelGritRotationDiameterDisc Dia.Number Of PiecesMax. SpeedApplicationMaterial ApplicationPrice
DIAMABRUSH 901201202 Abrasive Pad 12 Inch Diameter | AH4XUN 35PP86 90120120225CCW12"2"1600 RPMConcrete PrepConcrete€311.26
DIAMABRUSH 901301202 Abrasive Pad 13 Inch Diameter | AH4XUP 35PP87 90130120225CCW13"2"1600 RPMConcrete PrepConcrete€320.92
DIAMABRUSH 901501202 Abrasive Pad 15 Inch Diameter | AH4XUR 35PP89 90150120225CCW15"2"1600 RPMConcrete PrepConcrete€486.50
DIAMABRUSH 901601202 Abrasive Pad 16 Inch Diameter | AH4XUT 35PP90 90160120225CCW16"2"1600 RPMConcrete PrepConcrete€489.16
DIAMABRUSH 901701202 Abrasive Pad 17 Inch Diameter | AH4XUU 35PP91 90170120225CCW17"2"1600 RPMConcrete PrepConcrete€506.85
DIAMABRUSH 901801202 Abrasive Pad 18 Inch Diameter | AH4XUV 35PP92 90180120225CCW18"2"1600 RPMConcrete PrepConcrete€512.33
DIAMABRUSH 901901202 Abrasive Pad 19 Inch Diameter | AH4XUW 35PP93 90190120225CCW19"2"1600 RPMConcrete PrepConcrete€522.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIAMABRUSH 901401202 Abrasive Pad 14 Inch Diameter
€480.14 /unit