DEWALT PFM2511130 Concrete Deck Insert, Steel, 3/4 Inch, 8 Inch Lg, 3/4 Inch Width, Zinc Plated, 12 PK | CP3PJJ

DEWALT PFM2511130 Concrete Deck Insert, Steel, 3/4 Inch, 8 Inch Length, 3/4 Inch Width, Zinc Plated, 12 Pk

Item: CP3PJJ Model: PFM2511130Cross Ref: 416K97
In Stock

Get it by Thursday, Jun 12

€246.67 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsert
Fastener FinishZinc Plated
FinishZinc Plated
Flange Thickness3/8"
Flange Width12"
For Use WithConduit And Lighting Systems, Hanging Pipe And Sprinkler Systems, HVAC Ductwork And Strut Channels, Mechanical Overhead Utilities, Seismic Loading And Cracked Concrete, Suspending Trapeze And Cable Trays
Hole Size13/16", 7/8"
Icc Approved For Cracked ConcreteYes
Length8"
MaterialSteel
Nominal Conduit/pipe/threaded Rod3/4"
Promotion RestrictionNot Eligible For Promotion
Seismic ApprovedYes
Wedge Anchor TypeDeck Insert
Width3/4"
ApplicationConduit And Lighting Systems, Hanging Pipe And Sprinkler Systems, HVAC Ductwork And Strut Channels, Mechanical Unit Overhead Utilities, Seismic Loading And Cracked Concrete, Suspending Trapeze And Cable Trays
Mounting Hole Diameter3/4"
Overall Height8"
Overall Length8"
Overall Width3/4"
Pipe/rod Diameter3/4"
Product TypeContinuous Concrete Insert
StandardsESR-3958, FM, IBC 2009, IBC 2012, IBC 2015, ICC-ES, IRC 2009, IRC 2012, IRC 2015, UL LISTED
Thickness0.375"

Shipping Info:

Ship weight (kg) 26.208
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)1.91
Country of OriginCN

Product Variants

ProductModelHole SizeMaterialFinishPkg. Qty.Price
DEWALT PFM2511110 Concrete Deck Insert, Steel, 1/2 Inch, 8 Inch Lg, 1/2 Inch Width, Zinc Plated, 20 PK | CP3PJH PFM25111109/16", 5/8"SteelZinc Plated20€156.32
DEWALT PFM2511100 Concrete Deck Insert, Steel, 3/8 Inch, 8 Inch Lg, 3/8 Inch Width, Zinc Plated, 20 PK | CP3PJK PFM25111007/16", 1/2"SteelZinc Plated20€139.20
DEWALT PFM2511140 Concrete Deck Insert, Steel, 7/8 Inch, 8 Inch Lg, 7/8 Inch Width, Zinc Plated, 12 PK | CP3PJL PFM251114015/16", 1"SteelZinc Plated12€263.47
DEWALT PFM2511120 Concrete Deck Insert, Steel, 5/8 Inch, 8 Inch Lg, 5/8 Inch Width, Zinc Plated, 20 PK | CP3PJM PFM251112011/16", 3/4"SteelZinc Plated20€180.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT PFM2511130 Concrete Deck Insert, Steel, 3/4 Inch, 8 Inch Length, 3/4 Inch Width, Zinc Plated, 12 Pk
€246.67 /pack