Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT IWAF122TX3 Screwdriver Bit Set, Torx Bit Set, 3 PK, 1/4 Inch Hex Shank Size, S2 Steel | CP3QWB

DEWALT IWAF122TX3 Screwdriver Bit Set, Torx Bit Set, 3 PK, 1/4 Inch Hex Shank Size, S2 Steel

Item: CP3QWB Model: IWAF122TX3Cross Ref: 787P70
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver Bit Set
ApplicationImpact
Bit Length1.938"
Fastening Tool MaterialSteel
Hex Shank Size1/4"
Impact RatedYes
IncludesT15T20T25
Application - ToolsImpact
No. Of Pieces3

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT IWAF122TX3 Screwdriver Bit Set, Torx Bit Set, 3 PK, 1/4 Inch Hex Shank Size, S2 Steel
€11.82 /pack