Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DXTT-2-941 Ski mming Blade Adapter | CV3WDD

DEWALT DXTT-2-941 Skimming Blade Adapter

Item: CV3WDD Model: DXTT-2-941Cross Ref: 60EF26
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Compatible With Manufacturer Model NumberDXTT-2-907, DXTT-2-910, DXTT-2-914, DXTT-2-916, DXTT-2-924, DXTT-2-932, DXTT-2-940, DXTT-2-942, DXTT-2-943, DXTT-2-944, DXTT-2-948
FeaturesAdjustment Screw Allows For Any Handle Angle, Quick-Release Tab Design Allows For Easy Attachment/Removal From Skimming Blade, Snap-In Button Attachment To The Handle Helps Prevent Rotating Or Loosening During Use
Product TypeSkimming Blade Adapter

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPL

Product Variants

ProductModelAccessory TypeFor Vacuum TypePrice
DEWALT DWV9160 Permanent Adapter | CV4HYM DWV9160Permanent AdapterShop Vacuum€15.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DXTT-2-941 Skimming Blade Adapter
€54.94 /unit