DEWALT DXL2010-02 Step Stool 26-5/8 Inch H 300 Lb. Aluminium | AB6BGR 20X983

DEWALT DXL2010-02 Step Stool 26-5/8 Inch H 300 Lb. Aluminium

Item: AB6BGR Model: DXL2010-02Cross Ref: 20X983
In Stock

Get it by Tuesday, Jun 17

€196.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep Stool
Ansi TypeType IA
Base Depth20 1/16"
Base Width16.688"
Bottom Width16.688"
Closed Depth8 3/16"
Closed Height26 5/8"
ColorSilver
Load Capacity300 lbs.
MaterialAluminum
Number Of Steps2
Overall Height26 5/8"
Platform Depth6 1/8"
Platform Length13 7/8"
Step Stool Product GroupStep Stand
Storage Size Depth6 1/8"
Storage Size Length26 5/8"
Storage Size Width16.688"
Top Step Depth7 3/8"
Top Step Height26 5/8"
Ansi Duty RatingType IA
AssemblyAssembled
Base Spread20.1"
Feet MaterialPlastic
Feet TypeSlip-Resistant
FoldingFoldable
Includes HandrailsHandrails Not Included
Locking MechanismNo Locking Mechanism
Max Reach Height8.7 ft.
Max Standing Height2.1 ft.
NestingNot Nestable
Overall Depth8.2"
Product TypeStep Stool
SeriesDXL2010 Series
ShapeRectangle
StackingNot Stackable
StandardsANSI, OSHA COMPLIANT
Step Depth3"
Step Width12"
Tread TypeRibbed
Weight6 lbs.

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)73.15
Ship length (cm)20.83
Ship width (cm)48.26
HS code7616995060
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DXL2010-02 Step Stool 26-5/8 Inch H 300 Lb. Aluminium
€196.20 /unit