Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DXFRS300 Handheld Portable Two Way Radio, FRS/GMRS, Analog, LCD | CF2BCD 55GZ35

DEWALT DXFRS300 Handheld Portable Two Way Radio, FRS/GMRS, Analog, LCD

Item: CF2BCD Model: DXFRS300Cross Ref: 55GZ35
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€139.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwo Way Radio
Analog Codes121
Audio OutputNot Applicable
Battery Included/ Bare ToolBattery Included
Battery TypeLi-Ion
BluetoothNo
Channel ScanNo
ColorBlack, Yellow
Digital Radio TechnologyNot Applicable
Digital/analogAnalog
Display Length3/4"
Display Width5/8"
Emergency ButtonNo
Encryption-capableYes
Fcc Narrow Band CompliantNo
FeaturesShock Resistant, Voice-Activated Transmission
Height2 3/8"
Includes(2) Batteries, (2) Belt Clips, Charging Base, Charging Cable, Surveillance Earphone, Swivel Holter
Inside Range20
Length6.219"
License RequiredNo
Max. Frequency467 MHz
Maximum Outdoor RangeNot Applicable
Minimum Frequency462 MHz
No. Of Radios Included2
Number Of Channels22
Output Power1 W
Output Watts1 W
Programming RequirementsPre-Programmed
Promotion RestrictionNot Eligible For Promotion
Radio ApplicationTwo Way
Radio ClassificationGeneral
Radio TransmissionAnalog
Repeater CapableNo
Subscription TypeNot Applicable
Text MessagingNo
VoxYes
WaterproofYes
Width2 5/32"
Band TypeFRS, GMRS
Battery Life12 hrs.
Display Qty1
Display TypeAlphanumeric
Encryption CapableYes
Fcc License RequiredNo
Floor Coverage20
Frequency Range462-467 MHz
Inside Area Range250000 sq. ft.
Intrinsically SafeNo
Ip RatingIP67
Navigation AidsNone
Number Of Chargers Included1
Number Of Earpieces Included0
Number Of Radios Included2
Radio SeriesSeries DXFRS300
StandardsFCC, IC
Types Of Chargers IncludedDaul Port Charger
Vox (voice Operated Exchange)Yes

Shipping Info:

Ship weight (kg) 0.657
Ship height (cm)15.88
Ship length (cm)5.41
Ship width (cm)3.18
Country of OriginMY

Product Variants

ProductModelHeightInside RangeOutput PowerBattery Included/ Bare ToolBattery TypeColorDigital/analogDisplay LengthPrice
DEWALT DXFRS800 Handheld Portable Two Way Radio, FRS/GMRS, Analog, LCD | CF2BCC 55GZ36 DXFRS8002.578"252 WBattery IncludedLi-IonBlack, YellowAnalog3/4"€164.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DXFRS300 Handheld Portable Two Way Radio, FRS/GMRS, Analog, LCD
€139.75 /unit