Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWST17807 Portable Stackable Tool Box 13 Width x 4-1/2 Depth x 5 Height | AH2GRD 28AD31

DEWALT DWST17807 Portable Stackable Tool Box 13 Width x 4-1/2 Depth x 5 Height

Item: AH2GRD Model: DWST17807Cross Ref: 28AD31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Stackable Tool Box
Body FinishMatte
Box MaterialPlastic
ColorBlack
Color FamilyBlack
ConfigurationIndividual Tool Box
Depth13"
Drawer SlidesNone
FinishMatte
Handle DesignFolding Front, Folding Top
Height6"
IncludesStorage Unit With Bi-Material Handle On Top For Comfortable Lifting
Includes CastersNo
Includes DrawersNo
Includes KeysNo
Inside Depth10"
Inside Height4 1/4"
Inside Width10"
Locking SystemPadlock Hasp
MaterialPlastic
Nominal Outside Width17"
Number Of Boxes1
Number Of Dividers1
Number Of Drawers0
Number Of Handles2
Number Of Keys Included6
Number Of Pieces1
Number Of Trays0
Outside Depth4"
Outside Height5"
Outside Width13"
Overall Depth4 1/2"
Overall Height13"
Overall Width13"
Primary Tool Box Material13" , 6" , Plastic
Promotion RestrictionNot Eligible For Promotion
StackableYes
Storage Capacity212 cu. in.
Tool Storage Type IncludedTool Box
Weighing Capacity66 lbs.
Width17"

Shipping Info:

Ship weight (kg) 1.8225
Ship height (cm)33.02
Ship length (cm)16.21
Ship width (cm)43.82
Country of OriginIL

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of HandlesNumber Of DrawersHandle DesignNumber Of TraysDrawer SlidesPrice
DEWALT DWST17804 Portable Stackable Tool Box 13 x 4-1/2 x 5 | AH2GRC 28AD30 DWST1780413"4 1/2"5"12Folding Top2Ball Bearing€77.82
DEWALT DWST17808 Portable Stackable Tool Box 13 Width x 4-1/2 Depth x 5 Height | AH2GRE 28AD32 DWST1780813"13"5"2-Folding Front, Folding Top-None€67.58
DEWALT DWST17805 Portable Stackable Tool Box 13 Width x 4-1/2 Depth x 5 Height | AH2GRF 28AD33 DWST1780513"4 1/2"5"1-Folding Front1None€72.08
DEWALT DWST17806 Portable Stackable Tool Box 13 Width x 9-1/2 Depth x 5 Height | AH2GRG 28AD34 DWST1780617 1/4"13"11 7/8"1-Folding Top1None€64.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWST17807 Portable Stackable Tool Box 13 Width x 4-1/2 Depth x 5 Height
€46.80 /unit