Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWHT72716 Marking Chalk, Red, Permanent, 2.5 lb Size, Bottle | CP3QJE

DEWALT DWHT72716 Marking Chalk, Red, Permanent, 2.5 lb Size, Bottle

Item: CP3QJE Model: DWHT72716Cross Ref: 33TA99
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMarking Chalk
Chalk ColorRed
Chalk PermanencePermanent
Container FeaturesBottle
For Use WithChalk Line Reels
Size2.5 lbs.
TypeMarking Chalk
Chalk Color FamilyRed
Product TypePermanent Marking Chalk

Shipping Info:

Ship weight (kg) 1.224
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWHT72716 Marking Chalk, Red, Permanent, 2.5 lb Size, Bottle
€21.24 /unit