Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWH079D Dust Box Evacuator, On-Tool, Self-Contained, Dwv010/Dwv012, Sds-Plus, Evacuator | CP3PBE

DEWALT DWH079D Dust Box Evacuator, On-Tool, Self-Contained, Sds-Plus, Evacuator

Item: CP3PBE Model: DWH079DCross Ref: 487D92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAttachment
ApplicationDust Removal
Compatible Chuck StyleSDS Plus
Compatible Hose Dia.1 1/4"
Compatible Tool TypeRotary Hammers
Cutting DirectionRight Hand
Dust Compartment TypeSelf Contained
For Use With Grainger Item Number30RV82, 38A867
For Use With Mfr. Model NumberDWV010, DWV012
Impact RatedNo
Kit Contents(1) Evacuator
Length5"
MaterialHigh Speed Steel , Steel
Measurement SystemFractional Inch
Mounting LocationOn Tool
Overall Depth5"
Primary Material ApplicationWood
Removable Feed ScrewNo
Wet Or Dry UseDry
Battery Series20V Max
Compatible Hose Diameters1 1/4"
Compatible With Grainger Part Number30RV82, 38A867
Compatible With Mfr. Model No.DWV010, DWV012
Number Of Pieces1
Osha Table 1 CompliantPart of OSHA Table 1 Compliant Solution
Overall Length5"
Product TypeDust Box Evacuator

Shipping Info:

Ship weight (kg) 0.6885
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialApplicationDust Compartment TypeMax. Application Dia.Solid Bit Optimal Drilling Range In ConcreteOverall WidthCompatible Chuck StyleCompatible Tool TypePkg. Qty.Price
DEWALT DWH302DH Dust Extractor Dust Box, On-Tool, Self-Contained, 5/8 Inch | CP3PVL DWH302DH-DrillingSelf Contained5/8"5/8" to 6"3 1/4"SDS PlusRotary Hammers1€182.78
DEWALT DWH002SBH Dust Nozzle, On-Tool, Separate Vacuum, 1 1/2 Inch | CP3QKK DWH002SBHSteelDrillingSeparate Vacuum1 1/2"1/2" to 1"-SDS PlusRotary Hammers3€55.99
DEWALT DWH003SBH Dust Nozzle, On-Tool, Separate Vacuum, 1 1/2 Inch | CP3QKL DWH003SBHSteelDrillingSeparate Vacuum1 1/2"5/8" to 1 1/2"-SDS PlusRotary Hammers1€69.41
DEWALT DWH001SDH Dust Nozzle, On-Tool, Separate Vacuum, 5/8 Inch | CP3QKM DWH001SDHSteelDrillingSeparate Vacuum5/8"5/8" to 4"-SDS PlusRotary Hammers3€56.57
DEWALT DWH205DH On-Tool Dust Extractor, On-Tool, Self-Contained, 1 Inch Max. Dia | CP3RDY DWH205DH-DrillingSelf Contained1"1/2" to 1 1/2"3 5/8"SDS PlusRotary Hammers1€282.91
DEWALT DWH303DH On-Tool Dust Extractor, On-Tool, Self-Contained, 5/8 Inch Max. Dia, SDS-Plus | CP3RDZ DWH303DH-DrillingSelf Contained5/8"5/8" to 6"5"SDS PlusRotary Hammers1€349.29
DEWALT DWH304DH On-Tool Dust Extractor, On-Tool, Self-Contained, 1 Inch Max. Dia | CP3REM DWH304DH-DrillingSelf Contained1"1" to 10"5"SDS PlusRotary Hammers1€393.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWH079D Dust Box Evacuator, On-Tool, Self-Contained, Sds-Plus, Evacuator
€121.74 /unit