Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWA56015 Drill Bit Set 5 Pcs | AC6LDQ 34D628

DEWALT DWA56015 Drill Bit Set 5 Pcs

Item: AC6LDQ Model: DWA56015Cross Ref: 34D628
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit Set
Designed ForElectricians, Plumbers, Remodelers, Pro Contractors
MaterialCarbide
Cutting DirectionRight Hand
Decimal Equivalent0.125, 0.1875, 0.25, 0.3125, 0.375
Drill Bit GroupingSet
Flute TypeSpiral
Impact RatedNo
Largest Drill Bit Size3/8"
Material - MachiningCarbide Tipped
Measurement SystemFractional Inch
Overall Length9"
Percussion RatedNo
Primary Material ApplicationAll Materials
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)22.86
Ship length (cm)22.86
Ship width (cm)7.11
HS code8207502030
Country of OriginDE

Product Variants

ProductModelMaterialPrice
DEWALT DW1363 13 Piece Drill Bit Set | AE4TCA 5MP38 DW1363-€82.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWA56015 Drill Bit Set 5 Pcs
€39.05 /unit