Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWA54340 Drill Bit, 3/4 Inch Drill Bit Size, 10 Inch | CP3PMV

DEWALT DWA54340 Drill Bit, 3/4 Inch Drill Bit Size, 10 Inch Size

Item: CP3PMV Model: DWA54340Cross Ref: 56DL83
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Cutting DirectionRight Hand
Decimal Equivalent0.75
Drill Bit Size3/4"
FinishBright, Uncoated
Impact RatedNo
MaterialCarbide Tipped
Max. Drilling Depth10"
Overall Length12"
Percussion RatedNo
Primary Material ApplicationConcrete, Masonry
Shank Dia.3/4"
Shank TypeSDS Plus
System Of MeasurementImperial
Material - MachiningCarbide Tipped
Maximum Drilling Depth10"
Measurement SystemFractional Inch
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.3488
Ship height (cm)30.48
Ship length (cm)1.91
Ship width (cm)1.91
Country of OriginDE

Product Variants

ProductModelDecimal EquivalentShank Dia.Overall LengthFinishPrimary Material ApplicationMax. Drilling DepthCutting DirectionImpact RatedPrice
DEWALT DWA54100 Drill Bit, 1 Inch Drill Bit Size, 10 Inch | CP3PMT DWA5410011"12"Bright, UncoatedConcrete, Masonry10"Right HandNo€138.97
DEWALT DWA54120 Drill Bit, 1/2 Inch Drill Bit Size, 10 Inch | CP3PMU DWA541200.51/2"12"Bright, UncoatedConcrete, Masonry10"Right HandNo€87.55
DEWALT DWA54380 Drill Bit, 3/8 Inch Drill Bit Size, 10 Inch | CP3PMW DWA543800.3753/8"12"Bright, UncoatedConcrete, Masonry10"Right HandNo€74.53
DEWALT DWA54780 Drill Bit, 7/8 Inch Drill Bit Size, 10 Inch | CP3PMX DWA547800.8757/8"12"Bright, UncoatedConcrete, Masonry10"Right HandNo€129.41
DEWALT DWA54580 Drill Bit, 5/8 Inch Drill Bit Size, 10 Inch | CP3PMY DWA545800.6255/8"12"Bright, UncoatedConcrete, Masonry10"Right HandNo€101.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWA54340 Drill Bit, 3/4 Inch Drill Bit Size, 10 Inch Size
€105.80 /unit