Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWA171424B10 Circular Saw Blade, 7 1/4 Inch Blade Dia., 5/8 Inch Arbor | CH6NZA 55EF24

DEWALT DWA171424B10 Circular Saw Blade, 7 1/4 Inch Blade Dia., 5/8 Inch Arbor

Item: CH6NZA Model: DWA171424B10Cross Ref: 55EF24
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Saw Blade
ApplicationFor Wood Cutting
Arbor ShapeRound
Arbor Size5/8"
Blade Dia.7 1/4"
Blade TypeFraming
Cut Size0.065"
Cutting TypeFraming
Diamond KnockoutYes
Disc Speed7000 RPM
For Use With Saw TypeCircular Saws
Hook Angle18°
Max. Cutting Depth7 1/4"
Number Of Teeth24.0
Plate Thickness0.039"
Primary Material ApplicationWood
Promotion RestrictionNot Eligible For Promotion
ShapeRound
Tip MaterialCarbide
Wood Cutting TypeFraming
Cut Width0.065"
Materials CutWood
Max. Blade Speed7000 RPM

Shipping Info:

Ship weight (kg) 2.07
Ship length (cm)18.42
Ship width (cm)18.42
Country of OriginVN

Product Variants

ProductModelBlade Dia.Number Of TeethPrimary Material ApplicationArbor SizeWood Cutting TypeCut WidthMetal Cutting TypeDiamond KnockoutPkg. Qty.Price
DEWALT DWA7747 Circular Saw Blade Steel 14 Inch | AC4RUM 30HJ74 DWA774714"66.0Steel, Steel Alloys----No1€254.80
DEWALT DW7651 Circular Saw Blade Steel 14 Inch 100 Teeth | AE6BDJ 5PGA9 DW765114"100.0Wood-Crosscutting--No1€153.60
DEWALT DW3330 Circular Saw Blade Steel 7-1/4 inch Teeth | AF6RHT 20GW03 DW33307 1/4"144.0-----Yes1€15.93
DEWALT DW3591B10 Circular Saw Blade Carbide 7-1/4 Inch 18 Teeth Pk10 | AF6RHX 20GW22 DW3591B107 1/4"18.0Nail-Embedded Wood-Combination Cutting--Yes10€241.38
DEWALT DWA7749 Circular Saw Blade Stainless Steel 14 inch | AH2WTF 30HJ76 DWA774914"90.0Stainless Steel----No1€341.22
DEWALT DWA7840 Circular Saw Blade, Carbide Metal, 48 Teeth, 8" Dia. | AX3MTB 30HJ88 DWA78408"48.0Steel, Steel Alloys--0.077"-No1€103.93
DEWALT DWA7538 5-3/8 Inch Carbide Metal Cutting Circular Saw Blade, No. of Teeth 30 | CD2KQU 30HJ67 DWA75385 3/8"30.0Steel, Steel Alloys--0.059"-No1€66.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWA171424B10 Circular Saw Blade, 7 1/4 Inch Blade Dia., 5/8 Inch Arbor