Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWA1714242 Circular Saw Blade, 7 1/4 Inch Blade Dia, 24 Teeth, 0.065 Inch Cut Width | CP3PGE

DEWALT DWA1714242 Circular Saw Blade, 7 1/4 Inch Blade Dia, 24 Teeth, 0.065 Inch Cut Width

Item: CP3PGE Model: DWA1714242Cross Ref: 55EF22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Saw Blade
ApplicationFor Wood Cutting
Arbor ShapeRound
Arbor Size5/8"
Blade Dia.7 1/4"
Blade TypeFraming
Cut Width0.065"
Diamond KnockoutYes
For Use With Saw TypeCircular Saws
Hook Angle18°
Materials CutWood
Max. Cutting Depth7 1/4"
Max. Speed7000 RPM
Number Of Teeth24
Plate Thickness0.039"
Primary Material ApplicationWood
Promotion RestrictionNot Eligible For Promotion
Tip MaterialCarbide
Wood Cutting TypeFraming
Max. Blade Speed7000 RPM

Shipping Info:

Ship weight (kg) 0.3712
Ship height (cm)2.54
Ship length (cm)18.42
Ship width (cm)18.42
Country of OriginVN

Product Variants

ProductModelBlade Dia.Number Of TeethPrimary Material ApplicationArbor SizeWood Cutting TypeCut WidthMetal Cutting TypeDiamond KnockoutPkg. Qty.Price
DEWALT DWA7747 Circular Saw Blade Steel 14 Inch | AC4RUM 30HJ74 DWA774714"66.0Steel, Steel Alloys----No1€254.80
DEWALT DW7651 Circular Saw Blade Steel 14 Inch 100 Teeth | AE6BDJ 5PGA9 DW765114"100.0Wood-Crosscutting--No1€153.60
DEWALT DW3330 Circular Saw Blade Steel 7-1/4 inch Teeth | AF6RHT 20GW03 DW33307 1/4"144.0-----Yes1€15.93
DEWALT DW3591B10 Circular Saw Blade Carbide 7-1/4 Inch 18 Teeth Pk10 | AF6RHX 20GW22 DW3591B107 1/4"18.0Nail-Embedded Wood-Combination Cutting--Yes10€241.38
DEWALT DWA7749 Circular Saw Blade Stainless Steel 14 inch | AH2WTF 30HJ76 DWA774914"90.0Stainless Steel----No1€341.22
DEWALT DWA7840 Circular Saw Blade, Carbide Metal, 48 Teeth, 8" Dia. | AX3MTB 30HJ88 DWA78408"48.0Steel, Steel Alloys--0.077"-No1€103.93
DEWALT DWA7538 5-3/8 Inch Carbide Metal Cutting Circular Saw Blade, No. of Teeth 30 | CD2KQU 30HJ67 DWA75385 3/8"30.0Steel, Steel Alloys--0.059"-No1€66.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWA1714242 Circular Saw Blade, 7 1/4 Inch Blade Dia, 24 Teeth, 0.065 Inch Cut Width
€32.84 /unit