Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW8465 Depressed Center Wheel T27 6 x 1/4 x 7/8 Ao | AF2GVQ 6TNC0

DEWALT DW8465 Depressed Center Wheel T27 6 x 1/4 x 7/8 Ao

Item: AF2GVQ Model: DW8465Cross Ref: 6TNC0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDepressed Center Wheel
Abrasive MaterialAluminum Oxide
ApplicationContaminate Free, Stainless
Arbor Size7/8"
Compatible Tool TypeAngle Grinder
Connector TypeUnthreaded Hole
Diameter6"
GradeExtra Coarse
Grit30
Overall Dia.6"
Primary Material ApplicationStainless Steel
Promotion RestrictionNot Eligible For Promotion
Thickness1/4"
Wheel TypeGrinding
Abrasive GradeCoarse
Arbor Hole Size7/8"
Arbor Hole TypeUnthreaded Hole
Maximum Operating Speed10100 RPM
SeriesA30S Series

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)1.02
Ship length (cm)15.49
Ship width (cm)15.49
HS code6805301000
Country of OriginCN

Product Variants

ProductModelWheel TypeAbrasive MaterialGritThicknessDiameterAbrasive GradeMax. Operating SpeedArbor Hole TypePkg. Qty.Price
DEWALT DW4514B5 Depressed Center Wheel T27 4.5 x 1/4 x 7/8 Ao Pk5 | AE6JYF 5TE66 DW4514B5GrindingAluminum Oxide241/4"4 1/2"---5€17.12
DEWALT DW4541 Depressed Center Wheel T27 4.5 x 1/4 x 7/8 Ao | AE6JYH 5TE70 DW4541GrindingAluminum Oxide241/4"4 1/2"---1€3.16
DEWALT DW4542 Depressed Center Wheel T27 4.5 x 1/4 x 5/8-11 Ao | AE6JYJ 5TE72 DW4542GrindingAluminum Oxide241/4"4 1/2"---1€6.18
DEWALT DW4543 Depressed Center Wheel T27 5 x 1/4 x 7/8 Ao | AE6JYL 5TE74 DW4543GrindingAluminum Oxide241/4"5"---1€4.83
DEWALT DW4544 Depressed Center Wheel T27 5 x 1/4 x 5/8-11 Ao | AE6JYN 5TE76 DW4544GrindingAluminum Oxide241/4"5"---1€8.26
DEWALT DW4545 Depressed Center Wheel T27 6 x 1/4 x 7/8 Ao | AE6JYQ 5TE78 DW4545GrindingAluminum Oxide241/4"6"---1€6.85
DEWALT DW4546 Depressed Center Wheel T27 6 x 1/4 x 5/8-11 Ao | AE6JYT 5TE80 DW4546GrindingAluminum Oxide241/4"6"---1€8.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW8465 Depressed Center Wheel T27 6 x 1/4 x 7/8 Ao
€9.60 /unit