Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW8424 Depressed Center Wheel T27 4.5 x 0.045 x 7/8 Ao | AE9BGM 6HD81

DEWALT DW8424 Depressed Center Wheel T27 4.5 x 0.045 x 7/8 Ao

Item: AE9BGM Model: DW8424Cross Ref: 6HD81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Abrasive MaterialAluminum Oxide
Arbor Size7/8"
Diameter4 1/2"
GradeGrade MED
Grit60
Thickness0.045"
Wheel TypeCutting
Abrasive GradeMedium
Arbor Hole Size7/8"
Arbor Hole TypeUnthreaded Hole
Compatible Tool TypeAngle Grinder
Maximum Operating Speed13300 RPM
Overall Diameter4 1/2"
Primary Material ApplicationStainless Steel, Steel
SeriesA60T Series

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)0.13
Ship length (cm)11.43
Ship width (cm)11.43
HS code6804224000
Country of OriginCN

Product Variants

ProductModelThicknessAbrasive MaterialGritDiameterPrimary Material ApplicationMax. SpeedConnector TypeOverall Dia.Price
DEWALT DW8424S Abrasive Cut Wheel 4-1/2 Diameter x 0.045 Inch T 7/8 Inch Arbor Hole | AF2GTC 6TMP5 DW8424S0.045"Aluminum Oxide604 1/2"Stainless Steel13300 RPMUnthreaded Hole-€3.98
DEWALT DW8426S Abrasive Cut Wheel 6 Inch Diameter 0.045 Inch T 7/8 Inch Arbor Hole | AF2GTE 6TMP7 DW8426S0.045"Aluminum Oxide606"Stainless Steel, Steel10100 RPMUnthreaded Hole-€5.55
DEWALT DW8424H Abrasive Cut Wheel 4-1/2 Diameter x 0.045 Inch T 5/8 Inch Arbor Hole | AF2GTL 6TMR3 DW8424H0.045"Aluminum Oxide604 1/2"Stainless Steel13300 RPMThreaded Hole-€6.27
DEWALT DW8426H Abrasive Cut Wheel 6 Inch Diameter 0.045 Inch T 5/8 Inch Arbor Hole | AF2GTQ 6TMR7 DW8426H0.045"Aluminum Oxide606"Cast Iron, Concrete, Masonry10100 RPMThreaded Hole6"€6.50
DEWALT DW8427H Abrasive Cut Wheel 7 Diameter 60 Grit | AF2GWC 6TND5 DW8427H0.045"Aluminum Oxide607"Stainless Steel, Steel8700 RPMThreaded Hole7"€7.92
DEWALT DW8708 Abrasive Cut-Off Wheel, 1/4 Inch Arbor, 0.035 Inch Thick, 24, 400 Max. RPM | CD3RMM 420D36 DW87080.035"Aluminum Oxide36--24400 RPM--€2.45
DEWALT DWA8959H Abrasive Cut-Off Wheel, 6 Inch Wheel Dia., Ceramic, 0.045 Inch Thickness | CH6NZL 416L03 DWA8959H0.045"Ceramic46--10100 RPM--€8.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW8424 Depressed Center Wheel T27 4.5 x 0.045 x 7/8 Ao
€3.60 /unit