Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW8381 Flap Disc | AB4VJK 20G202

DEWALT DW8381 Flap Disc

Item: AB4VJK Model: DW8381Cross Ref: 20G202
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive GradeGrade MED
Abrasive MaterialZirconia
Backing MaterialCotton
Disc Dia.6"
Grit60
Mounting Size7/8"
Arbor Hole Size7/8"
Maximum Operating Speed10100 RPM

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.52
Ship length (cm)15.24
Ship width (cm)15.24
HS code6805301000
Country of OriginCA

Product Variants

ProductModelGritAbrasive MaterialAbrasive GradeBacking MaterialMounting SizeMax. SpeedColorPrice
DEWALT DW8330 Flap Disc 7 Inch D Grit 80 5/8-11 | AB4VHU 20G180 DW833080ZirconiaGrade MEDCotton-8700 RPM--
RFQ
DEWALT DW8368 Flap Disc 5 Inch D Grit 80 5/8-11 | AB4VJA 20G191 DW836880ZirconiaGrade MEDCotton--Black€13.43
DEWALT DW8372 Flap Disc 7 Inch D Grit 60 7/8 In | AB4VJC 20G194 DW837260ZirconiaGrade MEDCotton7/8"8700 RPM-€37.19
DEWALT DW8373 Flap Disc 7 Inch D Grit 80 7/8 In | AB4VJD 20G195 DW837380ZirconiaGrade MEDCotton7/8"8700 RPMBlack€37.19
DEWALT DW8378 Flap Disc | AB4VJH 20G199 DW837880ZirconiaGrade MEDCotton-8700 RPM-€19.77
DEWALT DW8381H Flap Disc | AB4VJJ 20G201 DW8381H60ZirconiaGrade MEDCotton---€18.75
DEWALT DW8382H Flap Disc | AB4VJL 20G203 DW8382H80ZirconiaGrade MEDCotton---€17.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW8381 Flap Disc
€18.32 /unit