Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW8323 Arbor Mount Flap Disc, Zirconia Alumina | CP3PWL

DEWALT DW8323 Arbor Mount Flap Disc, Zirconia Alumina

Item: CP3PWL Model: DW8323Cross Ref: 6HD62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Mount Flap Disc
Abrasive MaterialZirconia Alumina
Max. Operating Speed8700 RPM
Maximum Operating Speed8700 RPM

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelAbrasive MaterialMax. Operating SpeedGritAbrasive GradeDisc TypeArbor Hole TypeBacking Plate MaterialAbrasive TypePrice
DEWALT DW8327 Arbor Mount Flap Disc, 5/8 Inch-11, Zirconia Alumina | CP3PWD DW8327Zirconia Alumina8700 RPM40Coarse----€20.57
DEWALT DW8329 Arbor Mount Flap Disc, 5/8 Inch-11, Zirconia Alumina, 5/8 Inch-11 Connection Size & Type | CP3PWE DW8329Zirconia Alumina8700 RPM------€20.57
DEWALT DW8318 Arbor Mount Flap Disc, 7/8 in, Zirconia Alumina | CP3PWF DW8318Zirconia Alumina12200 RPM------€12.87
DEWALT DW8315 Arbor Mount Flap Disc, 7/8 in, Zirconia Alumina, 7/8 Inch Connection Size & Type | CP3PWG DW8315Zirconia Alumina12200 RPM------€12.87
DEWALT DW8317 Arbor Mount Flap Disc, 7/8 in, Zirconia Alumina, 7/8 Inch Connection Size & Type | CP3PWH DW8317Zirconia Alumina12200 RPM------€12.87
DEWALT DW8302 Arbor Mount Flap Disc, Type 27, 4 Inch x 5/8 in, Zirconia Alumina, 60 Grit | CP3PWJ DW8302Zirconia Alumina15200 RPM60CoarseType 27---€8.61
DEWALT DW8321 Arbor Mount Flap Disc, Zirconia Alumina | CP3PWK DW8321Zirconia Alumina8700 RPM------€18.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW8323 Arbor Mount Flap Disc, Zirconia Alumina
€20.03 /unit