Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW8023 Abrasive Cut-Off Wheel, 12 Inch Abrasive Wheel Dia Oxide, Type 1 | CP3NRC

DEWALT DW8023 Abrasive Cut-Off Wheel, 12 Inch Abrasive Wheel Dia Oxide, Type 1

Item: CP3NRC Model: DW8023Cross Ref: 6HD28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Cut-Off Wheel
Abrasive GradeCoarse
Abrasive MaterialAluminum Oxide
Arbor Hole Size20 mm
Arbor Hole TypeUnthreaded Hole
Compatible Tool TypeHigh-Speed Electric Sawhigh-Speed Gas Saw
Diameter12"
Grit24
Max. Speed6400 RPM
Primary Material ApplicationStainless Steel, Steel
SeriesA24R Series
Thickness1/8"
Wheel TypeType 1
Maximum Operating Speed6400 RPM

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelThicknessArbor Hole SizeAbrasive MaterialGritDiameterWheel TypeArbor Hole TypeAbrasive GradePkg. Qty.Price
DEWALT DW8056 Abrasive Cut-Off Wheel | CR2ZQB DW8056--------1€5.43
DEWALT DW8706 Abrasive Cut-Off Wheel | CR2ZQC DW8706--------1€2.51
DEWALT DWA8011 Abrasive Cut-Off Wheel | CR2ZQD DWA80110.109"1"Aluminum Oxide2414"Type 1Unthreaded HoleCoarse1€8.81
DEWALT DW8723 Abrasive Cut-Off Wheel | CR2ZQE DW8723--------1€3.20
DEWALT DWA4531 Abrasive Cut-Off Wheel | CR2ZQF DWA45310.047"7/8"Aluminum Oxide60-Type 27Unthreaded HoleMedium1€2.76
DEWALT DW8010 Abrasive Cut-Off Wheel | CR2ZQH DW80100.109"1"Aluminum Oxide2416"Type 1Unthreaded HoleCoarse1€21.19
DEWALT DWA8054 Abrasive Cut-Off Wheel | CR2ZQJ DWA8054--------1€4.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW8023 Abrasive Cut-Off Wheel, 12 Inch Abrasive Wheel Dia Oxide, Type 1
€11.66 /unit