Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW7670 DADO BLADE SET 8 IN.D 29/32 INCH WIDTH STACKED
 | AA6NNJ 14K258

DEWALT DW7670 Dado Blade Set 8 In.d 29/32 Inch Width Stacked

Item: AA6NNJ Model: DW7670Cross Ref: 14K258
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€308.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDado Blade Set
Arbor Hole5/8"
Blade Dia.8"
Compatible MaterialHard Wood, Laminate, Melamine, Non-Ferrous Metal, Particle Board, Plastic, Plywood, Soft Wood, Solid Surface Material, Veneer
Cutting Depth1/8"
Cutting Width0.906"
DesignStack , Stacked
Diamond KnockoutYes
Hook Angle-12°
Includes1/16 In Chipper, 3/32 In Chipper, (12) Steel Shims, (2) Outside Cutters, (4) 1/8 In Chippers, Carrying Case
Max. Rpm7000 RPM
Number Of Chipper Blades Included6
Number Of Teeth24
Plate Thickness0.088"
Promotion RestrictionNot Eligible For Promotion
Tooth GrindATB

Shipping Info:

Ship weight (kg) 4.185
Ship height (cm)8.64
Ship length (cm)20.32
Ship width (cm)20.32
HS code6804210000
Country of OriginCN

Product Details:

Dewalt DW7670 dado blade set is designed for making clean & smooth dado cuts, rabbet cuts, tenons and half-lap joints in hardwoods, softwoods, plywood, particle boards, melamines, laminates, veneers, solid surface materials, plastics and non-ferrous materials.

Features:

  • The set includes 12 steel shims, 2 outside cutters, 4 chippers (1/8, 1/16 & 3/32 inch) and a carrying case.
  • The blades can be stacked and spaced with shims to adjust the cutting width.
  • The 4-tooth chippers and laser-cut plates provide clean, smooth & precise bottom cuts.
  • The heavy-duty storage case protects blades from chipped teeth and damage.

Frequently Asked Questions:

Q. Which blade set is ideal for woodworking projects - stacked or wobble?

A. The stacked dado blade set is better for cutting grooves in wood as it comprises two blades and various chippers that fit in between the two blades. The wobble dado blade set, on the other hand, contains only a single blade with a collar.

Q. What is the use of micro-grain carbide teeth?

A. They deliver clean cuts and minimum splintering during the operation.

Q. How to set up a dado stack?

A.

  • Unplug the saw and remove the nut, outer flange & saw blade from the arbour shaft.
  • Quickly determine the proper rotation of the outside saws and chippers.
  • Place the inside flange on the arbour shaft and install the left outside saw blade with the high point of the angled teeth on the outside of the cut.
  • Add the desired number of chippers and shims. Spread them throughout the stack for optimal balance and cutting performance.
  • Add the right outside saw blade and make sure that the chipper teeth are inside the gullet area of the right outside saw blade.
  • Install the outer flange and tighten the nut. The nut should be secured by a minimum of 3 threads on the arbour shaft.
  • Make sure that all the safety guards are in place and reinstall the table saw dado insert (if using a table saw).
  • Plug in the saw and perform a test cut in scrap wood to ensure the desired cut width.
  • Adjust the cut width shims as necessary.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW7670 Dado Blade Set 8 In.d 29/32 Inch Width Stacked
€308.90 /unit