Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW7351 Table Planer - Pack Of 2 | AA9RWW 1EZ34

DEWALT DW7351 Table Planer - Pack Of 2

Item: AA9RWW Model: DW7351Cross Ref: 1EZ34
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€113.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDetachable and Folding Table
Compatible Grainger Model Number1EZ32
Compatible Mfr. Model No.DW735
Includes(2) Tables, Hardware Kit
MaterialAluminium
Number Of Pieces2
Overall Length14 1/4"
Overall Width3"
Product TypeFolding Tables

Shipping Info:

Ship weight (kg) 3.285
Ship height (cm)8.13
Ship length (cm)36.2
Ship width (cm)7.62
HS code8465920034
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW7351 Table Planer - Pack Of 2
€113.55 /unit