Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW5852 Hammer Drill Bit Sds Max 1 x 29 Inch | AF7VGP 22PN36

DEWALT DW5852 Hammer Drill Bit Sds Max 1 x 29 Inch

Item: AF7VGP Model: DW5852Cross Ref: 22PN36
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€157.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit
Bit Dia.1"
Drilling Length24"
Number Of Cutter Heads4
Overall Length29"
Shank ShapeSDS MAX
Shank Size45/64"

Shipping Info:

Ship weight (kg) 1.6042
Ship height (cm)73.66
Ship length (cm)2.54
Ship width (cm)2.54
HS code8207502030
Country of OriginDE

Product Variants

ProductModelOverall LengthNumber Of Cutter HeadsDrilling LengthShank SizeMax. Drilling DepthDrill Bit SizeDecimal EquivalentFor Tool TypePkg. Qty.Price
DEWALT DW5223B25 Hammer Drill Bit Sds 3/16 x 6 Inch - Pack Of 25 | AA9PXJ 1ELE3 DW5223B256"24"25/64"----25€111.70
DEWALT DW5224B25 Hammer Drill Bit Sds 1/4 x 4 Inch - Pack Of 25 | AA9PXK 1ELE4 DW5224B254"22"25/64"----25€107.88
DEWALT DW5225B25 Hammer Drill Bit Sds 1/4 x 6 Inch - Pack Of 25 | AA9PXL 1ELE5 DW5225B256"24"25/64"----25€117.24
DEWALT DW5230B25 Hammer Drill Bit 3-flat 3/8 x 6 Inch - Pack Of 25 | AA9PXM 1ELE6 DW5230B256"24"3/8"----25€150.62
DEWALT DW5235B10 Hammer Drill Bit 3-flat 1/2 x 6 Inch - Pack Of 10 | AA9PXN 1ELE7 DW5235B106"24"3/8"----10€91.64
DEWALT DW5403B25 Hammer Drill Bit Sdsplus 3/16 x 6-1/2 - Pack Of 25 | AA9PXP 1ELE9 DW5403B256 1/2"24 1/2"25/64"----25€161.05
DEWALT DW5417B25 Hammer Drill Bit Sds Plus 1/4 x 6 Inch - Pack Of 25 | AA9PXQ 1ELF1 DW5417B256"24"25/64"----25€147.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW5852 Hammer Drill Bit Sds Max 1 x 29 Inch
€157.68 /unit