Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW5779 Cold Chisel 1 x 12 In | AD8NLE 4LD24

DEWALT DW5779 Cold Chisel 1 x 12 In

Item: AD8NLE Model: DW5779Cross Ref: 4LD24
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpline Drive Demolition Tool
Blade Width1"
Length1" x 12"
Overall Length12"
TypeCold Chisel
Chisel TypeFlat Chisel
Cutting DirectionRight Hand
Drill Bit Size1"
For Tool TypeRotary Hammer
Head Width1"
Material - MachiningSteel
Maximum Drilling Depth6"
Measurement SystemFractional Inch
Non-sparkingNo
Primary Material ApplicationConcrete
Shank Hex Size3/4"
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)30.48
Ship length (cm)2.54
Ship width (cm)2.54
HS code8207502030
Country of OriginUS

Product Variants

ProductModelBlade WidthTypeOverall LengthShank LengthPrice
DEWALT DW5770 Bull Point 12 In | AD8NKZ 4LD19 DW57701"Bull Point12"3/4"€26.40
DEWALT DW5775 Chisel Scaling | AE4TCN 5MP58 DW57753"Scaling Chisel12"-€59.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW5779 Cold Chisel 1 x 12 In
€29.93 /unit