Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW5715 Hammer Drill Bit Spline 3/4 x 16 In | AD8NBN 4LC81

DEWALT DW5715 Hammer Drill Bit Spline 3/4 x 16 In

Item: AD8NBN Model: DW5715Cross Ref: 4LC81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit
Bit Dia.3/4"
Drilling Length11"
Number Of Cutter Heads2
Overall Length16"
Shank ShapeSpline
Shank Size3/4"
Decimal Equivalent0.75
Drill Bit Size3/4"
Finish - MachiningBright (Uncoated)
For Tool TypeRotary Hammer
Impact RatedNo
Material - MachiningCarbide Tipped
Maximum Drilling Depth11"
Measurement SystemFractional Inch
Primary Material ApplicationConcrete, Masonry
Shank Diameter3/4"
Shank Type - MachiningSpline

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)40.64
Ship length (cm)1.91
Ship width (cm)1.91
HS code8207502030
Country of OriginDE

Product Variants

ProductModelNumber Of Cutter HeadsOverall LengthDrilling LengthShank SizePrice
DEWALT DW5701 Hammer Drill Bit Spline 3/8 x 13 In | AD8NAY 4LC67 DW5701213"8"3/4"€47.88
DEWALT DW5704 Hammer Drill Bit Spline 1/2 x 16 In | AD8NBB 4LC70 DW5704216"11"3/4"€47.24
DEWALT DW5705 Hammer Drill Bit Spline 1/2 x 22 In | AD8NBC 4LC71 DW5705222"17"3/4"€57.14
DEWALT DW5706 Hammer Drill Bit Spline 1/2 x 27 In | AD8NBD 4LC72 DW5706227"22"3/4"€87.43
DEWALT DW5708 Hammer Drill Bit Spline 9/16 x 10 In | AD8NBF 4LC74 DW5708210"5"3/4"€43.73
DEWALT DW5710 Hammer Drill Bit Spline 5/8 x 16 In | AD8NBH 4LC76 DW5710216"11"3/4"€60.39
DEWALT DW5711 Hammer Drill Bit Spline 5/8 x 22 In | AD8NBJ 4LC77 DW5711222"17"3/4"€72.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW5715 Hammer Drill Bit Spline 3/4 x 16 In
€57.98 /unit