Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW5468 Hammer Bit Sds Plus 1 1/8 Inch Overall Length 10 In | AD7DYM 4DV50

DEWALT DW5468 Hammer Bit Sds Plus 1 1/8 Inch Overall Length 10 In

Item: AD7DYM Model: DW5468Cross Ref: 4DV50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBull Point Bit,10 In
Bit Dia.1 1/8"
Drilling Length8"
Number Of Cutter Heads2
Overall Length10"
Shank ShapeSDS Plus
Decimal Equivalent1.125
Drill Bit Size1 1/8"
Finish - MachiningBright (Uncoated)
For Tool TypeRotary Hammer
Impact RatedNo
Material - MachiningCarbide Tipped
Maximum Drilling Depth8"
Measurement SystemFractional Inch
Primary Material ApplicationConcrete, Masonry
Shank Diameter25/64"
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)25.4
Ship length (cm)2.87
Ship width (cm)2.87
HS code8207502030
Country of OriginDE

Product Variants

ProductModelOverall LengthDrilling LengthNumber Of Cutter HeadsBit Dia.Shank ShapePrice
DEWALT DW5469 Hammer Bit Sds Plus 1 1/8 Inch Overall Length 18 In | AD7DYN 4DV51 DW546918"16"21 1/8"SDS Plus€87.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW5468 Hammer Bit Sds Plus 1 1/8 Inch Overall Length 10 In
€62.81 /unit