Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW4774 Grinding Wheel Diamond Cup 4.5 In | AD3NNV 40K388

DEWALT DW4774 Grinding Wheel Diamond Cup 4.5 In

Item: AD3NNV Model: DW4774Cross Ref: 40K388
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€94.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrinding Wheel
Abrasive Depth1/5"
Abrasive MaterialDiamond
ApplicationDry Grinding Of Concrete And Other Masonry Materials, Smoothing Of Uneven Surfaces, Double Rim Provides Longer Life And More Aggressive Material Removal
Compatible Tool TypeAngle Grinder, Concrete Planer, Cup Grinder
Connector TypeThreaded Hole
Diameter4 1/2"
Number Of Segments16
Primary Material ApplicationConcrete, Masonry
Promotion RestrictionNot Eligible For Promotion
Segment DesignDouble Row
Wheel TypeCup
Arbor Hole TypeThreaded Hole
Connector Size5/8"-11
Maximum Operating Speed13300 RPM
Overall Diameter4 1/2"
SeriesXP Series

Shipping Info:

Ship weight (kg) 0.423
Ship height (cm)0.48
Ship length (cm)11.43
Ship width (cm)11.43
HS code6804210000
Country of OriginCN

Product Variants

ProductModelSegment DesignDiameterNumber Of SegmentsAbrasive DepthPrimary Material ApplicationOverall Dia.Wheel Dia.Price
DEWALT DW4772T Grinding Wheel Diamond Cup 4 In | AG6QFQ 40K386 DW4772TTurbo4"181/5"Concrete, Masonry4"4"€84.66
DEWALT DW4775 Grinding Wheel Diamond Cup 7 In | AG6QFR 40K389 DW4775Double Row7"161/5"Concrete, Masonry--€135.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW4774 Grinding Wheel Diamond Cup 4.5 In
€94.26 /unit