Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW4770 Segment Grinding Wheel Diamond Single 4 Diameter | AD7DYR 4DV78

DEWALT DW4770 Segment Grinding Wheel Diamond Single 4 Diameter

Item: AD7DYR Model: DW4770Cross Ref: 4DV78
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSegment Grinding Wheel
Abrasive Depth0.22"
Abrasive MaterialDiamond
ApplicationFor Concrete
Compatible Tool TypeAngle Grinder, Concrete Planer, Cup Grinder
Connector TypeThreaded Hole
Diameter4"
Number Of Segments8
Primary Material ApplicationConcrete, Masonry
Promotion RestrictionNot Eligible For Promotion
Segment DesignSingle Row
Wheel TypeSingle Row

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)0.64
Ship length (cm)10.16
Ship width (cm)10.16
HS code6804210000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW4770 Segment Grinding Wheel Diamond Single 4 Diameter
€67.75 /unit