Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW3774-5 Jigsaw Blade Bimetal 3 Inch Length - Pack Of 5 | AE4WEC 5NF71

DEWALT DW3774-5 Jigsaw Blade Bimetal 3 Inch Length - Pack Of 5

Item: AE4WEC Model: DW3774-5Cross Ref: 5NF71
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJigsaw Blade
ApplicationMedium Metal Cutting
Blade Shank TypeT Shank
For Use WithJig Saws
Length3"
MaterialBimetal
Materials CutFerrous Metals, Non Ferrous Metals
Metal Cutting TypeThin Metal
Primary Material ApplicationGeneral Metal
Primary Saw ApplicationMetal
Promotion RestrictionNot Eligible For Promotion
Shank TypeT
Teeth Per Inch18
Tip MaterialMetal
Blade Length3"
Blade Width5/16"
Cutting Edge StyleRigid For Straight Cuts
For Use With Saw TypeJig Saws
Number Of Cutting Edges1
Number Of Pieces1

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.51
Ship length (cm)7.62
Ship width (cm)0.79
HS code8202990000
Country of OriginUS

Product Variants

ProductModelTeeth Per InchPrimary Material ApplicationBlade Shank TypeTip MaterialMetal Cutting TypeNumber Of Cutting EdgesPkg. Qty.Price
DEWALT DW3750H Jigsaw Blade 4 Inch Length T-shank - Pack Of 5 | AD9AXW 4NZ67 DW3750H6-----5€13.77
DEWALT DW3753H Jigsaw Blade 4 Inch Length T-shank - Pack Of 5 | AD9AXX 4NZ70 DW3753H6-----5€16.85
DEWALT DW3755H Jigsaw Blade 4 Inch Length T-shank - Pack Of 5 | AD9AXY 4NZ71 DW3755H8-----5€16.97
DEWALT DW3760H Jigsaw Blade 4 Inch Length T-shank - Pack Of 5 | AD9AXZ 4NZ74 DW3760H10-----5€16.69
DEWALT DW3762H Jigsaw Blade High Carbon Steel - Pack Of 5 | AD9AYA 4NZ77 DW3762H10-----5€15.49
DEWALT DW3703-5 Jigsaw Blade 4 Inch Length U-shank - Pack Of 5 | AE4WDR 5NF40 DW3703-56-----5€21.05
DEWALT DW3710-5 Jigsaw Blade 4 Inch Length U-shank - Pack Of 5 | AE4WDT 5NF43 DW3710-510-----5€18.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW3774-5 Jigsaw Blade Bimetal 3 Inch Length - Pack Of 5
€19.35 /unit