Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DEWALT DW2336 7 Piece Multi Drive Set | AE6JXQ 5TE33

DEWALT DW2336 7 Piece Multi Drive Set

Item: AE6JXQ Model: DW2336Cross Ref: 5TE33
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item7PC 6-in-1 Drive Set
Application - ToolsPower
Fastening Tool MaterialSteel
Hex Shank Size1/4"
Impact RatedNot Impact Rated
Includes7 Piece - 6-in-1 Flip and Switch Driver System
No. Of Pieces7

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.03
Ship length (cm)22.86
Ship width (cm)10.16
HS code8207906000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW2336 7 Piece Multi Drive Set
€22.60 /unit