Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW22812 Impact Socket Set 1/2 Inch Drive 10 Pc | AE7EJC 5XFA3

DEWALT DW22812 Impact Socket Set 1/2 Inch Drive 10 Pc

Item: AE7EJC Model: DW22812Cross Ref: 5XFA3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket Set
Compatible Fastener TypeBolts, Nuts
Connection TypeHex
Container FeaturesImpact Restant, Compact
Container Height9"
Container TypePlastic Case
Deep Socket Point Styles Included6
Drive Size1/2"
Drive TypeImpact
FeaturesSmall Footprint, High Impact Resistant
FinishBlack Oxide
Impact RatedYes
Includes Deep SocketsYes
Includes Drive ToolsNo
Includes Standard SocketsNo
InsulatedNo
LockingNo
Non-magneticNo
Non-sparkingNo
Number Of Deep Sockets8
Number Of Pieces10
Promotion RestrictionNot Eligible For Promotion
Socket DepthDeep
Socket Type6 Pt Deep
Sockets Included1/2 In, 11/16 In, 13/16 In, 3/4 In, 5/8 In, 7/16 In, 7/8 In, 9/16 In
Tether CapableNo
Deep Socket Style/sizeDeep 6-Point: 1/2", 11/16", 13/16", 3/4", 5/8", 7/16", 7/8", 9/16"
Includes(2) 2" to 1/4" Adapter, (8) 1/2" Drive Impact Socket
MaterialAlloy Steel
Measurement TypeSAE
Socket Length2 1/2"
Socket Shape6-Point
Socket Size1/2", 11/16", 13/16", 3/4", 5/8", 7/16", 7/8", 9/16"
Socket Size Range7/16" to 7/8"
Tether ReadyNo

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)7.62
Ship length (cm)31.5
Ship width (cm)22.35
HS code8204200000
Country of OriginTW

Product Variants

ProductModelDrive SizeSocket TypeFinishNumber Of PiecesDrive TypeSocket DepthConnection TypeContainer TypePrice
DEWALT DW22838 Impact Socket Set 3/8 Inch Drive 10 Pc | AE7EJB 5XFA2 DW228383/8"Impact ReadyBlack Oxide10ImpactDeepHexPlastic Case€74.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW22812 Impact Socket Set 1/2 Inch Drive 10 Pc
€101.08 /unit