Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DEWALT DW2235IR Nut Driver Set Impact Ready 5 Pc | AE2CWV 4WLR5

DEWALT DW2235IR Nut Driver Set Impact Ready 5 Pc

Item: AE2CWV Model: DW2235IRCross Ref: 4WLR5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNut Driver Set
ApplicationImpact
Drive Size1/4"
Fastening Tool ItemNut Driver Set
Fastening Tool MaterialSteel
FeaturesWithstands Up To 2000 In.-Lb. Of Torque
Impact RatedYes
Includes1/4 In, 5/16 In, 3/8 In, 7/16 In, 1/2 In Nutsetters
Length1 7/8"
Magnetic/nonmagneticMagnetic
Magnetized TipYes
MaterialImpact Ready
Number Of Nutsetters Included5
Number Of Pieces5
Promotion RestrictionNot Eligible For Promotion
Retainer TypeMagnetic
Shank Size1/4"
Shank StyleHex
Slide To CleanNo
System Of MeasurementEnglish/Imperial

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.05
Ship length (cm)4.78
Ship width (cm)10.16
HS code8204200000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW2235IR Nut Driver Set Impact Ready 5 Pc
€35.47 /unit