Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW1163 Drill Bit Set 13pc | AE6JXF 5TE17

DEWALT DW1163 Drill Bit Set 13pc

Item: AE6JXF Model: DW1163Cross Ref: 5TE17
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit Set
FinishBlack Oxide
MaterialHigh Speed Steel
Number Of Pieces13
Cutting DirectionRight Hand
Drill Bit Case TypeBox
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Sizes Included1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
Finish - MachiningBlack & Gold
Flute TypeSpiral
Includes(2) 1/16" Black Oxide Drill Bit Set, (2) 1/8" Black Oxide Drill Bit Set, (2) 3/32" Black Oxide Drill Bit Set, 1/4" Black Oxide Drill Bit Set, 3/16" Black Oxide Drill Bit Set, 5/32" Black Oxide Drill Bit Set, 5/64" Black Oxide Drill Bit Set, 7/32" Black Oxide Drill Bit Set, 7/64" Black Oxide Drill Bit Set, 9/64" Black Oxide Drill Bit Set, TOUGH CASE Container
Largest Drill Bit Size1/4"
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Number Of Drill Bits13
Primary Material ApplicationSteel
Primary Material Application Iso CodeO
Shank Type - MachiningStraight
Smallest Drill Bit Size1/16"
StandardsNOT RATED

Shipping Info:

Ship weight (kg) 0.2768
Ship height (cm)4.32
Ship length (cm)22.86
Ship width (cm)22.86
HS code8207306095
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW1163 Drill Bit Set 13pc
€48.03 /unit