Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW0882 Laser Mounting Pole 1/4-20 Thread | AG2BDF 31CN30

DEWALT DW0882 Laser Mounting Pole 1/4-20 Thread

Item: AG2BDF Model: DW0882Cross Ref: 31CN30
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€278.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaser Mounting Pole
Thread Size1/4"-20
Compatible With Level TypeLaser Levels
IncludesCase
MaterialAluminum
Overall Width5 3/4"

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)14.22
Ship length (cm)82.04
Ship width (cm)14.61
HS code9031900000
Country of OriginCN

Product Details:

    • Characteristics: Light Weight Mono-Pod

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW0882 Laser Mounting Pole 1/4-20 Thread
€278.83 /unit