Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DPG96-11D Safety Glasses Clear Antifog | AF2RWX 6XKC7

DEWALT DPG96-11D Safety Glasses Clear Antifog

Item: AF2RWX Model: DPG96-11DCross Ref: 6XKC7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Anti-fogYes
Arm ColorBlack
FeaturesDual Mold Rubber Temples Provide A Secure, Comfortable Fit.
Frame ColorBlack
Frame DesignWraparound
Frame MaterialNylon
GenderUnisex
Lens CoatingAnti Fog
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Photochromatic LensNo
Polarized LensNo
Promotion RestrictionNot Eligible For Promotion
SizeUniversal
Temple ColorBlack
Temple StyleDual Mold
Uv Protection99.9%
X-ray DetectableNo
Ansi Dust/splash RatingNot Rated For Dust Or Splash
Arm Tip TypeHybrid
Eyewear SizeM
Frame TypeFull-Frame
Glasses Frame StyleWraparound with Side Protection
Includes Polarized Lens CoatingNo
SeriesRouter(TM)
StandardsANSI Z87.1

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)6.35
HS code9004900000
Country of OriginTW

Product Variants

ProductModelLens CoatingLens ColorFrame ColorArm ColorMetal DetectableX-ray DetectableFrame TypeLens MaterialPrice
DEWALT DPG96-1D Safety Glasses Clear Scratch-resistant | AF2RWW 6XKC6 DPG96-1DScratch ResistantClearBlackBlackNoNo-Polycarbonate€9.76
DEWALT DPG96-2D Safety Glasses Smoke Scratch-resistant | AF2RWY 6XKC8 DPG96-2DScratch ResistantSmokeBlackBlackNoNo-Polycarbonate€10.82
DEWALT DPG96-6D Safety Glasses Silver Mirror Scratch-resistant | AF2RWZ 6XKC9 DPG96-6DScratch ResistantSilver MirrorBlackBlackNoNoFull FramePolycarbonate€10.14
DEWALT DPG96-9D Safety Glasses I/o Scratch-resistant | AF2RXA 6XKD0 DPG96-9DScratch Resistant-BlackBlackNoNoFull FramePolycarbonate€10.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DPG96-11D Safety Glasses Clear Antifog
€18.04 /unit