Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DCN680B Nail Combo For 5/8 Inch To 2 1/8 Inch Nail Length Range | CP3PYJ

DEWALT DCN680B Nail Combo For 5/8 Inch To 2 1/8 Inch Nail Length Range

Item: CP3PYJ Model: DCN680BCross Ref: 400A02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€492.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGun
Brushless MotorYes
Built-in LightYes
Charger IncludedNo
Collation StyleStrip
Collation TypeAdhesive
Cordless Tool Kit Contents(1) Bare Tool
Depth ControlYes
FeaturesMicro Nose, Tool-Free Jam Release, Tool-Free Selectable Trigger
Firing ModeCombination
For Nail Gauge18 ga.
For Nail Head StyleBrad
For Nail Length Range5/8" to 2 1/8"
Handle TypePistol Grip
Housing MaterialPlastic
Includes CaseNo
Nail Capacity110
Nail Gun TypeBrad
Number Of Batteries Included0
Number Of Fuel Cells Included0
Power SourceCordless
TipNonmarring
Voltage20V DC
Battery Series20V MAX
Case IncludedNo
Collation Angle
Product TypeNail Gun
StandardsANSI
Tool Weight5.3 lbs.
Wireless Tool TrackingNo

Shipping Info:

Ship weight (kg) 2.862
Ship height (cm)30
Ship length (cm)26.21
Ship width (cm)9.37
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DCN680B Nail Combo For 5/8 Inch To 2 1/8 Inch Nail Length Range
€492.59 /unit