Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DCHJ067B-M Heated Hoodie, Mens, M, Black, Up to 7.5 hr, 40 Inch Max Chest Size, 2 Outside Pockets | CP3QDV

DEWALT DCHJ067B-M Heated Hoodie, Men, M, Black, Up to 7.5 hr, 40 Inch Max Chest Size, 2 Outside Pockets

Item: CP3QDV Model: DCHJ067B-MCross Ref: 31AC94
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€358.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHood
Batteries Required0
Battery Charger IncludedNo
Battery IncludedNo
Battery Voltage20V
ColorBlack
Cuff StyleRibbed
Features(2) Inner Accessory Pockets, (2) Large Brushed Fleece Front Pouch Pockets Plus Back Battery Pocket, Use With Your Dewalt 20V Battery, Warm Thermal Waffle Knit Lined Torso And Hood
Front ClosureZipper
Garment TypeHoodie
GenderMen
Heat Setting3
Heated AreasBack, Chest
Heating Time0 hr. to 7.5 hrs.
Hood FeaturesThermal Waffle Knit Lined Hood
Hood StyleAttached
IncludesAdaptor
Includes HoodYes
Includes LiningYes
Insulated For Cold ConditionsNo
Length20.906"
Lining MaterialPolyester
MaterialPolyester
Maximum Chest Size40"
Mfr. SeriesDCHJ067B Series
Minimum Chest Size38"
Number Of Outside Pockets2
SizeM
Sleeve Length35 1/2"
Sweatshirt StyleHoodie
Wind-resistantYes
Battery SystemXR li Ion
Heat Settings3
Includes BatteryNo
Includes ChargerNo
Number Of Batteries Required0
Replacement Battery11A165, 11A168, 21RV46, 21RV47, 21RV48, 21RV49, 30RV75, 30RV76, 31AC52, 34CT50
SeriesDCHJ067B Series

Shipping Info:

Ship weight (kg) 1.6425
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialColorSizeMaximum Chest SizeSleeve LengthHeat SettingMinimum Chest SizeInsulated For Cold ConditionsPrice
DEWALT DCHJ067B-2XL Heated Hoodie, Men DCHJ067B-2XLPolyesterBlack2XL52"38 1/2"350"No€341.26
DEWALT DCHJ067B-3XL Heated Hoodie, Men DCHJ067B-3XLPolyesterBlack3XL56"39 1/2"354"No€341.26
DEWALT DCHJ067B-L Heated Hoodie, Men DCHJ067B-LPolyesterBlackL44"36 1/2"342"No€341.26
DEWALT DCHJ067B-S Heated Hoodie, Men DCHJ067B-SPolyesterBlackS36"34 1/2"334"No€341.26
DEWALT DCHJ068B-S Heated Hoodie, Men DCHJ068B-SCotton, PolyesterGrayS-34 1/2"4-No€321.04
DEWALT DCHJ067B-XL Heated Hoodie, Men DCHJ067B-XLPolyesterBlackXL48"37 1/2"346"No€341.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DCHJ067B-M Heated Hoodie, Men, M, Black, Up to 7.5 hr, 40 Inch Max Chest Size, 2 Outside Pockets
€358.97 /unit