Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DCE4001 Expansion 1 Inch | CP3PVR

DEWALT DCE4001 Expansion 1 Inch Size

Item: CP3PVR Model: DCE4001Cross Ref: 423K64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€103.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease
Expander Head Size1"
For Use WithDEWALT Expander
Product TypePEX Expansion Head

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelExpander Head SizeFor Use WithCompatible Material TypeMax. Compatible Pipe SizeMin. Compatible Pipe SizePrice
DEWALT DCE40012 Expansion 1/2 Inch | CP3PVT DCE400121/2"----€84.49
DEWALT DCE40034 Expansion 3/4 Inch | CP3PVU DCE400343/4"----€83.75
DEWALT DCE40058 Expansion 5/8 Inch | CP3PVV DCE400585/8"----€83.74
DEWALT DCE40038 Expansion 3/8 Inch | CP3PVW DCE400383/8"Dewalt ExpanderPEX3/8"3/8"€70.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DCE4001 Expansion 1 Inch Size
€103.96 /unit