Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DCE1516 Stripping Bushing, For Aluminum/Copper, 3/0 AWG Max, 4/0 AWG, THHN/XHHW | CP3RAG

DEWALT DCE1516 Stripping Bushing, For Aluminum/Copper, 3/0 AWG Max, 4/0 AWG

Item: CP3RAG Model: DCE1516Cross Ref: 54DC55
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStripping Bushing
Aluminum Wire Capacity0.46 AWG
Compatible Cable MaterialAluminum, Copper
Compatible Cable/wire TypeTHHN, XHHW
Copper Wire Capacity3/0 AWG
For Use With Mfr. Model NumberDCE151 XR
Jacket Thickness60 mil.
Maximum Bushing Inside Dia.0.616"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCompatible Cable MaterialJacket ThicknessMaximum Bushing Inside Dia.Copper Wire CapacityAluminum Wire CapacityCompatible Cable/wire TypePrice
DEWALT DCE15115 Stripping Bushing, For Aluminum, 500 MCM, THHN/XHHW, Use With DCE151 XR, 1 No. of Pieces | CP3RAB DCE15115Aluminum70 mil.0.901"-500 mcmTHHN, XHHW€62.00
DEWALT DCE1513 Stripping Bushing, For Aluminum/Copper, 1/0 to 2/0 AWG Max, 2/0 AWG, THHN/XHHW | CP3RAC DCE1513Aluminum, Copper60 mil.0.523"1/0 AWG to 2/0 AWG0.365 AWGTHHN, XHHW€65.02
DEWALT DCE1514 Stripping Bushing, For Aluminum/Copper, 2/0 AWG Max, 3/0 AWG, THHN/XHHW | CP3RAD DCE1514Aluminum, Copper60 mil.0.555"2/0 AWG0.41 AWGTHHN, XHHW€60.75
DEWALT DCE1519 Stripping Bushing, For Aluminum/Copper, 250 MCM Max, 300 MCM, THHN/XHHW | CP3RAE DCE1519Aluminum, Copper70 mil.0.712"250 mcm300 mcmTHHN, XHHW€62.35
DEWALT DCE15110 Stripping Bushing, For Aluminum/Copper, 250 to 300 MCM Max, 300 MCM, THHN/XHHW | CP3RAF DCE15110Aluminum, Copper70 mil.0.744"250 mcm to 300 mcm300 mcmTHHN, XHHW€62.87
DEWALT DCE15111 Stripping Bushing, For Aluminum/Copper, 300 MCM Max, 350 MCM, THHN/XHHW | CP3RAH DCE15111Aluminum, Copper70 mil.0.775"300 mcm350 mcmTHHN, XHHW€61.82
DEWALT DCE15112 Stripping Bushing, For Aluminum/Copper, 350 MCM Max, 400 MCM, THHN/XHHW | CP3RAJ DCE15112Aluminum, Copper70 mil.0.807"350 mcm400 mcmTHHN, XHHW€62.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DCE1516 Stripping Bushing, For Aluminum/Copper, 3/0 AWG Max, 4/0 AWG
€65.27 /unit