Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DCE042 Tool Tag, Tool Connect, Attachable Tag, 1 Tags Included-on, 1 5/8 Inch x 3/8 Inch x 1 in | CP3RBL

DEWALT DCE042 Tool Tag, Tool Connect, Attachable Tag, 1 Tags Included-on, 1 5/8 Inch x 3/8 Inch x 1 in

Item: CP3RBL Model: DCE042Cross Ref: 60NN99
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTag
FeaturesAdd On Accessory Which Enables Chip-Ready Products Tool Connect Tracking Capabilities.
Mfr. SeriesTool Connect Series
Number Of Tags Included1
Overall Height1"
Overall Length1 5/8"
Overall Width3/8"
Replacement BatteryMfr. No. Cr2032
Signal Range100 ft.
Size1.625" x 0.375" x 1"
Tag TypeAttachable Tag
Wireless ConnectionBluetooth
AttachmentScrew on
SeriesTool Connect

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)4.14
Ship width (cm)0.97
Country of OriginVN

Product Variants

ProductModelFor Use WithOverall LengthOverall WidthOverall HeightNumber Of Tags IncludedSizeReplacement BatteryIncludesPkg. Qty.Price
DEWALT DCE041 Tool Tag, Tool Connect, Attachable Tag, 1 Tags Included, Glue, Zip-Tie, For 3 V Volt | CP3RBK DCE041Equipment, Materials, Tools2 1/2"5"6"12.5" x 5" x 6"3V Lithium-Ion Coin Cell-1€43.14
DEWALT DCE041-10 Tool Tag, Tool Connect, Attachable Tag, 10 Tags Included, Glue, Zip-Tie, For 3 V Volt | CP3RBM DCE041-10-2 1/4"5"6"102.5" x 5" x 6"3V Lithium-Ion Coin Cell-10€285.65
DEWALT DCE041-4 Tool Tag, Tool Connect, Attachable Tag, 4 Tags Included, Glue, Zip-Tie, For 3 V Volt, 4 PK | CP3RBP DCE041-4Equipment, Materials2 1/4"5"6"42.5" x 5" x 6"3V Lithium-Ion Coin Cell(4) Tool Connect Tags4€123.79
DEWALT DCE042-25 Tool Tag, Tool Connect, Attachable Tag, 25 Tags Included-on | CP3REL DCE042-25-1 5/8"3/8"1"251.625" x 0.375" x 1"Mfr. No. Cr2032-25€431.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DCE042 Tool Tag, Tool Connect, Attachable Tag, 1 Tags Included-on, 1 5/8 Inch x 3/8 Inch x 1 in
€15.41 /unit