Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT D26676 Hand Planer 5.5 3 1/4 Inch 5.5a 17000 Rpm | AE4VXB 5NAK0

DEWALT D26676 Hand Planer 5.5 3 1/4 Inch 5.5a 17000 Rpm

Item: AE4VXB Model: D26676Cross Ref: 5NAK0
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€258.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Hand Planer
Amps @ 120v5.5A
Bearing TypeBall And Roller
Cutting Depth0.062"
No Load Speed17000 RPM
Tool Length11 1/2"
Tool Weight6 lbs.
Width3 1/4"
Blade MaterialSteel
Blade Width3 1/4"
Current5.5A
Cuts Per Minute34000
Dust CollectionNot Included
Dust EjectionSingle Sided
Kit Contents(2) Blades, Bare Tool, Blade Depth Setting Gage, Blade Resharpening Tool, Fence, Socket Wrench
Max. Cutting Depth1/16"
Max. Speed17000 RPM
Maximum Speed17000 RPM
No. Of Depth Settings16
Number Of Blades2
Overall Length15 1/2"
Overall Width8"
Planer TypeFlat
Power SourceCorded
Voltage120V AC

Shipping Info:

Ship weight (kg) 3.987
Ship height (cm)21.08
Ship length (cm)39.37
Ship width (cm)20.32
HS code8467290065
Country of OriginCN

Product Details:

    • Characteristics: Ergonomical

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT D26676 Hand Planer 5.5 3 1/4 Inch 5.5a 17000 Rpm
€258.98 /unit