Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT 06623-PWR Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia. | CG6MHU 453H14

DEWALT 06623-PWR Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia.

Item: CG6MHU Model: 06623-PWRCross Ref: 453H14
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€278.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drive Pin Anchor
Anchor Dia.1/4"
Anchor Head StyleMushroom
Anchor Length1 1/4"
Anchor MaterialStainless Steel
Body FinishPlain
Body MaterialSteel
Compatible MaterialConcrete
FinishPlain
GradeGrade 316
Head TypeMushroom , Round
MaterialSteel
Max. Fixture Thickness1/4"
Min. Embedment1"
Pin Anchor TypeHammer Drive Pin Anchor
RemovableRemovable
Shank Length1 1/4"
System Of MeasurementInch
Ultimate Tension In 4000 Psi Concrete835 lbs.
Anchor Diameter1/4"
Display Qty100
Drill Bit Size1/4"
Drive Pin Anchor TypeVibration-Resistant Drive Anchors
Head Diameter1/2"
Head Height0.109375"
Material Grade/class316
Material Quality StandardsASTM E488
Maximum Material Thickness1/4"
Minimum Installation Depth1"
Overall Length1 1/4"
SeriesSpike Series

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)3.18
Ship length (cm)0.64
Ship width (cm)0.64
Country of OriginTW

Product Variants

ProductModelHead TypeMin. EmbedmentMax. Fixture ThicknessUltimate Tension In 4000 Psi ConcreteAnchor MaterialFinishBody FinishBody MaterialPkg. Qty.Price
DEWALT 06602-PWR Hammer Drive Pin Anchor, 3/16 Inch Anchor Dia. | CG6MHP 453H10 06602-PWRRound7/8"1/8"660 lbs.Stainless SteelPlainPlainSteel100€179.31
DEWALT 06603-PWR Hammer Drive Pin Anchor, 3/16 Inch Anchor Dia. | CG6MHQ 453H11 06603-PWRRound7/8"3/8"780 lbs.Stainless SteelPlainPlainSteel100€196.44
DEWALT 06604-PWR Hammer Drive Pin Anchor, 3/16 Inch Anchor Dia. | CG6MHR 453H12 06604-PWRRound7/8"5/8"780 lbs.Stainless SteelPlainPlainSteel100€213.35
DEWALT 06606-PWR Hammer Drive Pin Anchor, 3/16 Inch Anchor Dia. | CG6MHT 453H13 06606-PWRRound7/8"1 1/8"1060 lbs.Stainless SteelPlainPlainSteel100€204.90
DEWALT 06624-PWR Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia. | CG6MHV 453H15 06624-PWRRound1"1/2"835 lbs.Stainless SteelPlainPlainSteel100€268.85
DEWALT 06626-PWR Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia. | CG6MHW 453H16 06626-PWRRound1"1"1175 lbs.Stainless SteelPlainPlainSteel100€282.45
DEWALT 06628-PWR Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia. | CG6MHX 453H17 06628-PWRRound1"1 1/2"1175 lbs.Stainless SteelPlainPlainSteel100€301.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT 06623-PWR Hammer Drive Pin Anchor, 1/4 Inch Anchor Dia.
€278.25 /pack