Flat Shipping

Flat Shipping at €24.99 + VAT

DEVILBISS TGC-9-K5 Siphon Cup Gasket For AD9AQB - Pack Of 5 | AB4PLN 1ZLG1

DEVILBISS TGC-9-K5 Siphon Cup Gasket For AD9AQB - Pack Of 5

Item: AB4PLN Model: TGC-9-K5Cross Ref: 1ZLG1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSiphon Cup Gasket
Compatible Product TypeSuction Spray Cups
Compatible With Grainger Part Number4NY27
Compatible With Manufacturer Model Number81-800
Compatible With SeriesTLC 555 and TGC 545
Number Of Pieces5
Product TypeCup Gasket

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
HS code8424909080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEVILBISS TGC-9-K5 Siphon Cup Gasket For AD9AQB - Pack Of 5
€109.04 /unit