Flat Shipping

Flat Shipping at €24.99 + VAT

DEVILBISS OMX-70-K48 Disposable Liner Kit | AD9LJZ 4TH28

DEVILBISS OMX-70-K48 Disposable Liner Kit

Item: AD9LJZ Model: OMX-70-K48Cross Ref: 4TH28
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Gun Cup Liner
Capacity1 qt
Cup Size Use32 fl. oz.
Includes(48) Drain Bushings, (48) Liners, Piercing Tool
Product TypeSpray Gun Cup Liner Kit

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)8.89
Ship length (cm)26.67
Ship width (cm)8.89
HS code8424909080
Country of OriginUS

Product Variants

ProductModelCapacityPrice
DEVILBISS KK-5051 Disposable Liner Kit | AD9LKA 4TH30 KK-50512 qt€128.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEVILBISS OMX-70-K48 Disposable Liner Kit
€90.89 /unit