Flat Shipping

Flat Shipping at €24.99 + VAT

DEVILBISS JGA-660 Hvlp Spray Gun Suction | AD9LJV 4TH17

DEVILBISS JGA-660 Hvlp Spray Gun Suction

Item: AD9LJV Model: JGA-660Cross Ref: 4TH17
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,121.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHVLP Spray Gun
Air Consumption22 CFM @ 50 psi
Air Inlet1/4"
Cup Capacity1 qt
Fluid Delivery SpeedMedium
Fluid Delivery TypeSiphon
For Use WithGravity Cup
Paint Viscosity Optimum RangeVery Low To Medium
Pattern Size10"
Air Inlet Size1/4"
Air Inlet TypeNPS
Compatible Fluid TypePrimers
Fluid Inlet Size3/8"
Fluid Inlet TypeNPS
Includes1 qt Cup, 1.8 mm Fluid Tip
MaterialAluminum
Maximum Working Pressure100 psi
Operating Fluid Pressure - Maximum150 psi
Product TypeConventional Spray Gun
SeriesJGA Series
Spray Pattern Size - Maximum10"
Spray Pattern Width10"
Spray TechnologyHVLP
Tip Size Included2.2 mm
Weight1.35 lbs.

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)13.97
Ship length (cm)25.65
Ship width (cm)14.73
HS code8424209000
Country of OriginUS

Product Details:

DeVilbiss JGA-660 high volume low pressure (HVLP) spray gun suction is designed to aerosolise and propel paints, stains, varnishes & lacquers onto surfaces using a high air volume at low pressures. It is a pistol-type paint spray unit that works with HVLP paint spray systems suitable for painting furniture & cabinets in fabrication & painting applications.

Features:

  • DeVilbiss JGA-660 HVLP spray gun features a siphon for fast and area-focused delivery of spray paint.
  • It provides a very low to medium paint viscosity range with a 2.2 mm nozzle size.
  • This unit comes with one gravity cup and a 1.8 mm fluid tip that enables flow up to 8 oz per minute.
  • It is made of stainless steel for tough applications, corrosion resistance and protection from harsh self-etching primers.

Compatible Accessories:

  • DeVilbiss JGA-4046-22, JGA-402-DEX and KK-4987-2: These spray gun fluid nozzles (JGA-4046-22) and spray gun needles (JGA-402-DEX) are designed to replace worn out parts of the JGA-660 HVLP spray guns and spray gun repair kits (KK-4987-2) are further required for their maintenance.

Frequently Asked Questions:

Q. How to install an air gun to the feed cups?

A.

  • Connect the air supply line to the air inlet.
  • The air will be filtered and controlled by an air transformer that is placed near the cannon.
  • Connect the fluid hose or suction feed cup to the material inlet.
  • Mix, prepare and strain the material to be sprayed.
  • Fill the pressure or suction feed cup with the material. Make sure not to overfill it.
  • At the supply point, start the gun air. Adapt the air pressure used for atomisation.
  • Activate the pressure cup's supply air valve if one is present.
  • Turn the valve stem counter-clockwise to open the spreader adjustment valve.
  • Open the fluid needle adjusting screw by turning counter-clockwise.
  • Then, spray a test area.

Q. How to maintain the spray gun system?

A.

  • Use a firm bristle brush to clean the outside of the air cap and fluid tip.
  • Use a toothpick or broom straw to clean the holes in the caps if necessary.
  • Never utilise a hard or wired object as it might scrape or create burr holes, distorting the spray pattern.
  • Remove excess material at the source, then flush with an appropriate solvent to clean fluid passageways.
  • Clean the outside of the pistol using a cloth dipped in solvent.
  • Never entirely submerge in solvent since it can damage lubricants and packings.

Q. Do spray guns require lubrication?

A. Yes, at the trigger bearing stud and the air valve stem where they enter the air valve assembly, add a drop of spray gun lubricant every day. Oil should also be applied to the fluid needle's shank where it enters the packing nut. Other than these, trigger points, adjusting knobs, baffle threads and air valve cartridges need to be lubricated as well.

Product Variants

ProductModelPattern SizeAir ConsumptionCup CapacityAir InletPrice
DEVILBISS FLG-HVS-322 Hvlp Spray Gun Suction | AA4UWG 13E904 FLG-HVS-32211"13.5 CFM @ 23 psi24 oz.1/4"€571.85
DEVILBISS FLG-HVG-315 Hvlp Spray Gun Gravity | AA4UWH 13E905 FLG-HVG-31512"13.5 CFM @ 23 psi24 oz.1/4"€605.13
DEVILBISS FLG-HVP-315 Hvlp Spray Gun Pressure | AA4UWJ 13E906 FLG-HVP-31513"13.5 CFM @ 23 psi-1/4"€547.40
DEVILBISS EGHV-531-397E Hvlp Spray Gun Siphon/pressure | AD4MNQ 41U071 EGHV-531-397E10"3 CFM @ 30 psi8 oz.1/4"€668.84
DEVILBISS JGA-510-98FX Hvlp Spray Gun Pressure | AD9LJW 4TH18 JGA-510-98FX11"11 CFM @ 40 psi-1/4"€910.94
DEVILBISS JGA-510-57DE Hvlp Spray Gun Pressure | AD9LJX 4TH19 JGA-510-57DE10"22 CFM @ 50 psi-1/4"€950.20
DEVILBISS COMM-HS1-12 Hvlp Spray Gun Gravity | AE2MBY 4YEG3 COMM-HS1-128"4.5 CFM @ 29 psi8 oz.1/4"€760.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEVILBISS JGA-660 Hvlp Spray Gun Suction
€1,121.99 /unit