Flat Shipping

Flat Shipping at €24.99 + VAT

DETROIT FLEX DEFENSE 5581-225X36 Hose, 2 1/4 Inch Hose Inside Dia, Blue, 36 Inch Hose Length | CU6KGG

DETROIT FLEX DEFENSE 5581-225X36 Hose, 2 1/4 Inch Hose Inside Dia, Blue, 36 Inch Hose Length

Item: CU6KGG Model: 5581-225X36Cross Ref: 41GT04
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose
ColorBlue
Hose ConfigurationBulk Hose
Hose Inside Dia.2 1/4"
Hose Tube MaterialSilicone
Length36"
Max. Working Pressure @ 70 Deg. F58 psi
Temp. Rating-65°F to +350°F
Hose ColorBlue
Hose Length36"
Max. Working Pressure @ 70 F58 psi
StandardsSAE J20 R1

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose Inside Dia.Max. Working Pressure @ 70 Deg. FMaterialHose Outside Dia.Hose Tube MaterialHose ConfigurationAccessory TypeWorking PressurePrice
DETROIT FLEX DEFENSE 5581-175X36 Hose, 1 3/4 Inch Hose Inside Dia, Blue, 36 Inch Hose Length | CU6JLT 5581-175X361 3/4"75 psi--SiliconeBulk Hose--€104.95
DETROIT FLEX DEFENSE FLX5532-0008X500 Hose, 1/2 Inch Hose Inside Dia, Blue, 500 ft Hose Length | CU6JLU FLX5532-0008X5001/2"83 psi--SiliconeBulk Hose--€4,433.36
DETROIT FLEX DEFENSE 5581-200X144 Hose, 2 Inch Hose Inside Dia, Blue, 12 ft Hose Length | CU6JLV 5581-200X1442"67 psi--SiliconeBulk Hose--€458.47
DETROIT FLEX DEFENSE 5581-350X36 Hose, 3 1/2 Inch Hose Inside Dia, Blue, 36 Inch Hose Length | CU6JLW 5581-350X363 1/2"25 psi--SiliconeBulk Hose--€198.51
DETROIT FLEX DEFENSE DFM590-300 Hose, Silicone | CV2NUH DFM590-3003"-Silicone3.188"--Hose51 psi€183.27
DETROIT FLEX DEFENSE R360S-2.5 Hose, Stainless Steel | CV2NUJ R360S-2.52 1/2"-Stainless Steel2.516"--Hose-€1,016.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DETROIT FLEX DEFENSE 5581-225X36 Hose, 2 1/4 Inch Hose Inside Dia, Blue, 36 Inch Hose Length
€171.56 /unit