Flat Shipping

Flat Shipping at €24.99 + VAT

DETROIT FLEX DEFENSE 5521-063X50 Coolant Hose, 5/8 Inch Hose Inside Dia, Green, 50 Ft Hose Length | CP3NBC

DETROIT FLEX DEFENSE 5521-063X50 Coolant Hose, 5/8 Inch Hose Inside Dia, Green, 50 Ft Hose Length

Item: CP3NBC Model: 5521-063X50Cross Ref: 41GT07
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€508.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoolant Hose
ColorGreen
Hose ConfigurationBulk Hose
Hose Inside Dia.5/8"
Hose Tube MaterialSilicone
Length50 ft.
Max. Working Pressure @ 70 Deg. F125 psi
Temp. Rating-65°F to +350°F
Hose ColorGreen
Hose Length50 ft.
Max. Working Pressure @ 70 F125 psi
StandardsSAE J20 R1

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Working Pressure @ 70 Deg. FHose Inside Dia.Hose Tube MaterialHose ConfigurationPrice
DETROIT FLEX DEFENSE 5521-025X50 Coolant Hose, 1/4 Inch Hose Inside Dia, Green, 50 Inch Hose Length | CP3NBB 5521-025X50158 psi1/4"SiliconeBulk Hose€261.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DETROIT FLEX DEFENSE 5521-063X50 Coolant Hose, 5/8 Inch Hose Inside Dia, Green, 50 Ft Hose Length
€508.98 /unit