Flat Shipping

Flat Shipping at €24.99 + VAT

DETEX V40 HD 711 99 36 Rim Exit Device, 36 Inch Size, Fits 4 Inch Stile Width, Non-Handed | CP3MZD

DETEX V40 HD 711 99 36 Rim Exit Device, 36 Inch Size, Fits 4 Inch Stile Width, Non-Handed

Item: CP3MZD Model: V40 HD 711 99 36Cross Ref: 44ZV27
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€579.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRim Exit Device
Ada CompliantYes
Door HandingNon Handed
Door Height84"
Door Width36"
Electrical/mechanicalMechanical
Exit Device TypeExit Device
FinishAnodized
Fire RatedYes
Fits Stile Width4"
For Door Thickness1 3/4" to 2 1/4"
Lockdown TypeHex Dogging
PerformanceHeavy Duty
Voltage9V DC

Shipping Info:

Ship weight (kg) 6.39
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishMax. Door WidthFor Door ThicknessDoor HandingDoor WidthFire RatedPerformanceExit Device TypePrice
DETEX FV40 EE LD 628 99 36 Delayed Exit Device 20 In | CP3MYF FV40 EE LD 628 99 36Aluminum36"1 3/4" to 2 1/4"Non Handed20"YesStandard DutyRim Fire Rated€2,643.65
DETEX V40 EE CD 628 99 36 Delayed Exit Device 36 In | CP3MYG V40 EE CD 628 99 36Aluminum48"1 3/4" to 2 1/4"Non Handed36"YesStandard DutyRim Cylinder Dog€2,482.02
DETEX ECL-230D Exit Alarm 20 Inch, Fits 5 3/4 Inch Stile Width | CP3MYH ECL-230DPaint20"1 3/4" to 2 1/4"Non Handed20"YesStandard DutyExit Device€506.71
DETEX V40W HD 628 99 48 Long Rim, 1 3/4 Inch to 2 1/4 Inch Door Thick, 24 in/30 in/36 in/48 in | CP3MYJ V40W HD 628 99 48Satin Aluminum-1 3/4" to 2 1/4"Non Handed24", 30", 36", 48"Not RatedHeavy DutyExit Device€1,016.13
DETEX ECL-230D W-CYL Rim Exit Device With Alarm, 20 Inch Size, Fits 5 3/4 Inch Stile Width | CP3MYK ECL-230D W-CYLAnodized-1 3/4" to 2 1/4"Non Handed20"NoHeavy DutyExit Device€476.96
DETEX ECL-620 W-CYL Rim Exit Device With Alarm, 34 Inch Size, Fits 4 Inch Stile Width | CP3MYL ECL-620 W-CYLAnodized-1 3/4" to 2 1/4"Non Handed34"YesHeavy DutyExit Device€670.60
DETEX ECL-230X W-CYL Rim Exit Device With Alarm, 34 Inch Size, Fits 4 Inch Stile Width | CP3MYM ECL-230X W-CYLAnodized-1 3/4" to 2 1/4"Non Handed34"NoHeavy DutyExit Device€906.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DETEX V40 HD 711 99 36 Rim Exit Device, 36 Inch Size, Fits 4 Inch Stile Width, Non-Handed
€579.95 /unit